Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrorail-H Bath/Shower Column

  • Mfr # 45903-BN

  • Zoro # G8670022


product price: $556.87
/ea
Free Shipping & Returns

Key Features

Height (In.)
27 in
Finish
Vibrant Brushed Nickel
Depth (In.)
3 in
Material
Metal
Width (In.)
3, 3.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45903-BN
Zoro #
G8670022
UPC #
885612137043
Country of Origin
China

Dimensions

Height (In.)
27 in
Depth (In.)
3 in
Width (In.)
3, 3.3125 in

Details

Item
Hydrorail-H Bath/Shower Column
Finish
Vibrant Brushed Nickel
Material
Metal

Description

Hydrorail-H Bath/Shower Column

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.