Kingston 1.28 Gpf Toilet Tank With Right-Hand Trip Lever

  • Mfr # 25100-RA-0

  • Zoro # G101230938


product price:  $104.43
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Flushing Method
Gravity Flush
Width
8-15/16 in
Depth
18-3/4 in
Standards
ASME A112.19.2; ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25100-RA-0
Zoro #
G101230938
UPC #
885612758002
Country of Origin
Unknown

Dimensions

Width
8-15/16 in
Depth
18-3/4 in
Height
14-1/4 in

Details

Material
Vitreous China
Flushing Method
Gravity Flush
Standards
ASME A112.19.2; ASME, CSA
Item
Toilet Tank
Compliance
CA Drought Compliant; TX Drought Compliant
Features
Approved for Commercial Use; Water Efficient
Finish
White
Collection
Kingston
Gallons Per Flush
1.28

Description

This Kingston toilet tank features innovative Class Five technology, a patented flush engine that delivers a fast, powerful and virtually plug-free flush for commercial and hospitality installations. A 1.28-gallon flush provides significant water savings and can contribute to obtaining LEED credits. Pair this tank with a coordinated Kingston bowl for a complete two-piece toilet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.