Shop All Automotive Engine Air Filters
Kohler
Kohler 14 083 15-S1 Engine Air Filter
Mfr # 7432826
Zoro # G003979539
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kohler
- MFR # 7432826
- Zoro # G003979539
- UPC # 885612158239
- Country of Origin China
- Category Automotive Engine Air Filters
Description
Features
- Product Type: Small Engine Air Filter
- Compatibility: Courage XT650-XT775 Engines
- Assembled Height: 7-3/16 in.
- Assembled Depth: 11/16 in.
- Filter Type: Air
- Assembled Width: 4-5/8 in.
- Filter Shape: Rectangular
- Number in Package: 2 pk
- Ace No. 7398829 and 7398852.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Rubber Boot, 1112680497 (1112680497)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 5-5/8 In (PT396)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blue (3270-1016-0100)
- PYROIL 13 oz. Brake Parts Cleaner Aerosol can (PYNCBPC13)
- BALDWIN FILTERS Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H (PA30304)
- TECUMSEH Kohler Small Engine Air Filter For Courage Single SV470-620 (20 883 06-S1)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- BALDWIN FILTERS Air Filter, 5 x 11-17/32 in. (PA2792)
- BALDWIN FILTERS Air Filter, 25" L x 14" W x 14" H (RS30087)
- BALDWIN FILTERS Air Element, 11-1/16 x 12-5/16 in. (RS5693)
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- Kohler Automotive Engine Air Filters