Lid Asm, #1470753-96

  • Mfr # 1470753-96

  • Zoro # G808769656


product price:  $46.29
/ea

Key Features

Length
20.669 in
Width
19.685 in
Height
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1470753-96
Zoro #
G808769656
UPC #
195711057914
Country of Origin
Unknown

Dimensions

Length
20.669 in
Width
19.685 in
Height
3.937 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.