Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loure Touchless Faucet With Kinesis Sensor Technology, Ac-Powered In Matte Black

  • Mfr # 103L76-SANL-BL

  • Zoro # G714539152


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2.44 in
Length
3.88 in
Body Material
Brass
Depth
8.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103L76-SANL-BL
Zoro #
G714539152
UPC #
195711046475
Country of Origin
Unknown

Dimensions

Width
2.44 in
Length
3.88 in
Depth
8.06 in

Details

Color
Black
Finish
Matte Black
Body Material
Brass
Standards
ADA Compliant

Description

With a striking contemporary profile, the Loure faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.


  • • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • • Below-counter valving reduces the faucet footprint and provides easier service
  • • Design-forward aesthetic for commercial bathroom spaces
  • • 0.5 gpm (1.9 lpm) maximum flow rate
  • • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
  • • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • • Vandal-resistant laminar outlet
  • • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • • 3-7/8" (98 mm) spout reach
  • • Grid drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.