Memoirs Classic Console Table Legs For K-2259 Memoirs Sink

  • Mfr # 30010-CP

  • Zoro # G101205233


product price: $1,438.98
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Collection
Memoirs Classic
Finish
Polished Chrome
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30010-CP
Zoro #
G101205233
UPC #
885612664310
Country of Origin
Unknown

Details

ADA Compliant
No
Collection
Memoirs Classic
Finish
Polished Chrome
Body Material
Brass

Description

Constructed of durable solid brass, the Memoirs console table legs are a sophisticated addition to your bathroom design. Pair them with a coordinating Memoirs sink for an attractive and practical bathroom solution complete with a useful towel bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.