Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pair 1/2" Npt Angle Supply With Stop, An

  • Mfr # 7606-P-CP

  • Zoro # G9063754


product price: $337.12
/ea
Free Shipping & Returns

Key Features

Color/Finish
Polished Chrome
Height
12 in
Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7606-P-CP
Zoro #
G9063754
UPC #
040688187587
Country of Origin
China

Dimensions

Height
12 in
Length
3-5/8 in

Details

Item
Pair 1/2" Npt Angle Supply With Stop, An
Color/Finish
Polished Chrome

Description

Pair 1/2 In. Npt Angle Supply With Stop, An

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.