Pcba, Control Board

  • Mfr # 1269304-001

  • Zoro # G908769815


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Height
3.346 in
Width
8.07 in
Length
11.023 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1269304-001
Zoro #
G908769815
UPC #
195711004352
Country of Origin
Unknown

Dimensions

Height
3.346 in
Width
8.07 in
Length
11.023 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.