Stop Assy, #39213-Rp
Mfr # 39213-RP
Zoro # G208769928
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Width
4 in
Length
3.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39213-RP
Zoro #
G208769928
UPC #
40688338064
Country of Origin
Unknown
Dimensions
Height
2.5 in
Width
4 in
Length
3.25 in
Details
Item
Stop Assy
Description
Stop Assy
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.