
Persuade Curv Dual-Flush Toilet Tank
Mfr # 19042-96
Zoro # G901196755
product price: $376.61
/ea
Free Shipping & Returns
Key Features
Width
12-3/8 in
Color
Biscuit
Height
14-7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19042-96
Zoro #
G901196755
UPC #
885612444776
Country of Origin
Unknown
Dimensions
Width
12-3/8 in
Height
14-7/16 in
Details
Color
Biscuit
Description
With its sleek symmetry, this Persuade Curv tank adds style to the bathroom without sacrificing comfort or water savings. An innovative nested trip lever offers the choice of 1.0 or 1.6 gallons per flush; the dual-flush lever is located on the side of the tank like a traditional toilet, leaving the top free for storage. The high-efficiency 1.0-gallon flush setting reduces water use by more than 30 percent over 1.6-gallon toilets, which adds up to potential water savings of more than 5,000 gallons per toilet, per year.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.