
Pleat 5/16 Shower Door 79 1/16X47 5/8
Mfr # 707601-8L-SHP
Zoro # G401197580
product price: $969.56
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Finish
Polished Silver
Width (In.)
44.625 in
Height (In.)
79.063 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707601-8L-SHP
Zoro #
G401197580
UPC #
885612844286
Country of Origin
Unknown
Dimensions
Width (In.)
44.625 in
Height (In.)
79.063 in
Details
Finish
Polished Silver
Material
Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.