
Purist MasterShower volume control valve trim with lever handle
Mfr # T14490-4-BGP
Zoro # G121666694
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Graphite
Width
3.88 in
Length
4.25 in
Height
3.88 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14490-4-BGP
Zoro #
G121666694
UPC #
195711193025
Country of Origin
United States
Dimensions
Width
3.88 in
Length
4.25 in
Height
3.88 in
Details
Finish
Vibrant Brushed Graphite
Material
Brass
Item
Shower Trim & Valves
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this valve trim features an ergonomic lever handle for easy control. Pair this trim with a MasterShower volume control valve for precise water flow.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.