Riff Freestanding Bath Faucet Trim Vibrant Polished Nickel

  • Mfr # T27408-4-SN

  • Zoro # G504846002


product price:  $1,964.58
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
36.625 in.
Color
Vibrant Polished Nickel
Length
12.875 in.
Depth
9.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27408-4-SN
Zoro #
G504846002
UPC #
885612919335
Country of Origin
Unknown

Dimensions

Height
36.625 in.
Length
12.875 in.
Depth
9.625 in.

Details

Finish
Vibrant Polished Nickel
Item
Riff Floor-mount bath filler trim
Color
Vibrant Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.