
Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm
Mfr # 27399-4-2MB
Zoro # G104846211
product price:Â $568.27
/ea
Free Shipping & Returns
Key Features
Length
24 in.
Depth
10.25 in.
Height
3.5 in.
Material
Zinc
Color
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27399-4-2MB
Zoro #
G104846211
UPC #
885612914255
Country of Origin
Unknown
Dimensions
Length
24 in.
Depth
10.25 in.
Height
3.5 in.
Details
Item
Riff Widespread bathroom sink faucet
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Color
Vibrant Brushed Moderne Brass
Description
The KOHLER Riff Widespread Bathroom Sink Fct is a zinc sink with a Vibrant Brushed Moderne Brass finish. It measures 24 inches in length, 10.25 inches in depth, and 3.5 inches in height. The color of the sink is Vibrant Brushed Moderne Brass. The flow rate is 1.2 gpm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.