
Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 1.2 gpm
Mfr # 27399-4-SN
Zoro # G004846472
product price:Â $529.08
/ea
Free Shipping & Returns
Key Features
Height
3.5 in.
Depth
10.25 in.
Color
Vibrant Polished Nickel
Length
24 in.
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27399-4-SN
Zoro #
G004846472
UPC #
885612914248
Country of Origin
Unknown
Dimensions
Height
3.5 in.
Depth
10.25 in.
Length
24 in.
Details
Color
Vibrant Polished Nickel
Item
Riff Widespread bathroom sink faucet
Finish
Vibrant Polished Nickel
Material
Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.