Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

San Souci Ch 1-Pc Eb, 1.28 Tlt

  • Mfr # 5172-RA-96

  • Zoro # G601203708


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Width
16.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5172-RA-96
Zoro #
G601203708
UPC #
885612365743
Country of Origin
Unknown

Dimensions

Width
16.375 in.
Depth
27.75 in., 27-3/4" (measured from back of tank to front of rim)
Overall Height
25-5/16" (measured from bottom of base to top of tank)
Height
25.313 in.
Trapway Dia.
2.125 in.
Bowl Height
16-1/2"
Overall Width (In.)
16-3/8" (measured from rightmost to leftmost edge of toilet)

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Standards
ANSI, ASME, CSA
Finish
Chrome
Bolt to Seat Front
Closed
Flush Valve Type
Gravity Flush
Collection
San Souci, Comfort Height
Flow Rate
1.28 gallons
Includes
Seat Included
Rough-In
12 in.
Color/Finish
Biscuit
One Piece/Two Piece
One Piece
Features
Glazed Trapway, Concealed Trapway, Soft Close, Chair Height, Low Profile

Description

The San Souci one-piece toilet offers a sleek, contemporary design with a convenient chair-like height and elongated bowl for comfortable use. This toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.