Kohler
Valve Trim W/ Lever Handle
Mfr # TS397-4-2BZ
Zoro # G4758084
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Overall Width 7 in
- Height 7 in
- Color/Finish Oil-Rubbed Bronze
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH00062, 1.000 ID X 1.250 OD X 50 FT [Each] (TVINCL1.000X1.250X50FT)
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 40 (8114324)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA06)
- MUELLER STEAM SPECIALTY 1-1/2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F (11/2 791 S-AH CI Duplex Strainer THD)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-2MB)
- KOHLER Dtv Two-Port Digital Thermostatic Valve (528-PM-NA)
- KOHLER Dtv Prompt Three-Outlet Digital Interface (558-0)
- KOHLER Artifacts Rite-Temp Valve Trim With Cross Handle (TS72767-3-SN)
- KOHLER Trip Handle Assembly (77940-CP)
- KOHLER Pressure-Balancing Valve Trim W/ Lever Handles, Valve Not Included (T14501-4-BL)
- KOHLER Bancroft Stacked Valve Trim W/ Metal Lever Handles, Requires Valve (T10594-4-CP)
- Kohler Handles, Levers & Controls