Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Versilon Flex PVC Tube ABH00062, 1.000 ID X 1.250 OD X 50 FT Each
- Mfr # TVINCL1.000X1.250X50FT
- Zoro # G000899717
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Length
16
Width
12
Weight
11
Height
12
Specific Gravity (73 Deg: g/cm3)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TVINCL1.000X1.250X50FT
- Zoro #
- G000899717
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 16
- Width
- 12
- Height
- 12
Details
- Weight
- 11
- Specific Gravity (73 Deg: g/cm3)
- 1
Description
VersilonTM C-219-A Flexible PVC Tubing, is a crystal clear, chemical resistant, flexible PVC tubing. It is accepted by the FDA and meets criteria in 3-A plastics standard. VersilonTM C-219-A Flexible PVC Tubing is odorless, tasteless, non-toxic and has a smooth inner bore that prevents sediment build up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.