
Vanity Cabinet, Free Standing, Mohair Gray, Mohair Grey, 34-1/2 in H, 24 in W
Mfr # 99527-LG-1WT
Zoro # G601205573
product price:Â $1,330.20
/eaKey Features
Body Material
Wood
Height (In.)
34-1/2 in
Depth (In.)
21-7/8 in
Finish
Mohair Gray
Color
Mohair Grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99527-LG-1WT
Zoro #
G601205573
UPC #
885612469151
Country of Origin
Unknown
Dimensions
Width (In.)
24 in
Height (In.)
34-1/2 in
Depth (In.)
21-7/8 in
Details
Item
Vanity Cabinet
Body Material
Wood
Finish
Mohair Gray
Mounting Type
Free Standing
Color
Mohair Grey
Number Of Shelves
0
Description
Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Poplin vanity cabinet draws its inspiration from Craftsman and Shaker furniture designs and features a prominent wood grain for a robust, rustic feel. Complete your vanity with a coordinating top, hardware, and accessories from the collection.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.