Brookfield 60 in. Single Vanity, Honey Oak w/ 3 CM Parisien Bleu Silestone Top
- Mfr # 547-V60S-HNO-3PBL
- Zoro # G416243012
Key Features
Specifications
Details
- MFR #
- 547-V60S-HNO-3PBL
- Zoro #
- G416243012
- UPC #
- 840467803949
- Country of Origin
- Viet Nam
- Material
- Poplar, Plywood Panels
- Finish
- Honey Oak
- Hardware Finish
- Champagne Brass
- Includes
- Vanity cabinet, countertop, sink
- Number of Faucet Holes
- 3 Per Basin
- Shape
- Rectangular
- Tabletop Color
- Parisien Bleu
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Single
Dimensions
- Width
- 60 in
- Height
- 35.88 in
- Depth
- 23.5 in
Description
The Brookfield 60 in. Single Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two single door cabinets that open to interior shelves, along with five standard drawers for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of a Parisien Bleu Silestone top featuring copper veining and an undermount sink completes the look.
- Two single door cabinets that open to interior shelves; five standard drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Honey Oak finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertop comes with a white porcelain sink that ships separately and includes mounting brackets for easy installation
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Freestanding Vanity
- Matching wood backsplash included
- Faucet sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.