Widespread Bathroom Sink Faucet, Polished Chrome, Three Hole, 1.2 gpm, 5-15/16 in Spout Reach

  • Mfr # 27416-4-CP

  • Zoro # G004846427


product price:  $387.97
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Depth
10.25 in.
Length
24 in.
Height
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27416-4-CP
Zoro #
G004846427
UPC #
885612912589
Country of Origin
Unknown

Dimensions

Depth
10.25 in.
Length
24 in.
Height
3.5 in.

Details

Finish
Polished Chrome
Item
Tone Widespread bathroom sink faucet, 1.2 gpm
Color
Polished Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.