Shop KOLDWAVE

Portable AC

  • Mfr # K8WC18BE
  • Zoro # G123924150

product price: 
$
8,585.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
38 in
Width
28 in
Depth
14 in
Refrigerant Type
R-32
Coverage Area - Minimum
434 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K8WC18BE
Zoro #
G123924150
UPC #
850031738300
Country of Origin
Korea, Republic of

Dimensions

Height
38 in
Width
28 in
Depth
14 in
Power Cord Length
10 ft

Details

Item
Portable Air Conditioner
Refrigerant Type
R-32
Coverage Area - Minimum
434 sq ft
Control Type
Electronic
Supply Air Flow
356 cfm
Includes Air Filter
Air Filter Included
Cooling Capacity
16,900 BtuH
For Location
Indoor
Standards
ETL
Number of Speeds
2
Coverage Area - Maximum
434 sq ft
Phase
Single
Duty Rating
Light Duty
Amps
7.75 A
Operation Mode - HVAC
Cooling Only
Voltage
115V AC
Exhaust Air Flow
355.6 cfm
BtuH Cooling - DOE SACC
16,900 BtuH
Watts
870 W
Mobility
Wheels
Cooling Capacity - Maximum
16,900 BtuH
Power Source
Plug-In
Power Source - old
Plug-In

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 16,900 BtuH, BtuH Cooling - DOE SACC 16,900 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 7.75 A Amps, 870 W Watts, 115V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.