Shop KOLDWAVE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable AC
- Mfr # K8WC24BF
- Zoro # G323924462
product price:Â
$
9,235.99
/ea
Key Features
Control Type
Electronic
Power Cord Length
10 ft
Supply Air Flow
400 cfm
Standards
ETL
Refrigerant Type
R-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K8WC24BF
- Zoro #
- G323924462
- UPC #
- 850031738317
- Country of Origin
- Korea, Republic of
- Item
- Portable Air Conditioner
- Control Type
- Electronic
- Supply Air Flow
- 400 cfm
- Standards
- ETL
- Refrigerant Type
- R-32
- Operation Mode - HVAC
- Cooling Only
- Cooling Capacity - Maximum
- 20,400 BtuH
- Cooling Capacity
- 20,400 BtuH
- BtuH Cooling - DOE SACC
- 20,400 BtuH
- Voltage
- 220V AC
- Coverage Area - Minimum
- 524 sq ft
- Watts
- 1,300 W
- Includes Air Filter
- Air Filter Included
- For Location
- Indoor
- Phase
- Single
- Exhaust Air Flow
- 400.5 cfm
- Duty Rating
- Light Duty
- Number of Speeds
- 2
- Mobility
- Wheels
- Coverage Area - Maximum
- 524 sq ft
- Power Source
- Plug-In
- Amps
- 6.03 A
- Power Source - old
- Plug-In
Description
Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 20,400 BtuH, BtuH Cooling - DOE SACC 20,400 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 6.03 A Amps, 1,300 W Watts, 220V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.