Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 430sqft, White

  • Mfr # K6WK16BEA1AAA0

  • Zoro # G816475013


product price: $5,537.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

NEMA Plug Configuration - HVAC
5-15P
Condensate Tank Capacity
4.75 gal
Depth
26 3/8 in
Supply Air Flow
470 cfm
Refrigerant Type
R-410A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6WK16BEA1AAA0
Zoro #
G816475013
UPC #
850031738164
Country of Origin
Korea, Republic of

Dimensions

Depth
26 3/8 in
Height
41 in
Power Cord Length
10 ft
Width
20 5/8 in

Details

NEMA Plug Configuration - HVAC
5-15P
Condensate Tank Capacity
4.75 gal
Supply Air Flow
470 cfm
Refrigerant Type
R-410A
Includes Tank
Condensate Tank Included
System Cooling Method
Water-Cooled
EER
14.0
Number of Speeds
Variable
Cooling Ambient Temperature - Minimum
64 Degrees F
Coverage Area - Maximum
430 sq ft
BtuH Cooling - DOE SACC
16,000 BtuH
Duty Rating
Heavy Duty
Weight
185 lb
Cool Air Discharge
Adjustable Nozzle
For Location
Indoor
Mobility
Wheels
Includes
(2) Directional Nozzles, 17 ft Quick-Connect Hose Kit
Standards
cETLus
Compressor Technology
Fixed Output (Standard)
Sound Level
Not Rated
Power Source
Plug-In
Compressor Type
Rotary
Cooling Capacity - Maximum
16,000 BtuH
Item
Portable Air Conditioner
Phase
Single
Cooling Ambient Temperature - Maximum
122 Degrees F
Color
White
Exhaust Air Flow
400 cfm, 470 cfm
Hz
60 Hz
Coverage Area - Minimum
410 sq ft
Operation Mode - HVAC
Cooling Only
Includes Air Filter
Air Filter Included
Voltage
115V AC
Amps
13 A

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 430 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 16,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Air Flow 470/400 cfm, 14.0 EER, 13 A Amps, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.