Shop EDENDIRECT
See all product information
Create Account
5400BTU Portable Air Conditioner with Remote, 200sq. ft. with Heater, Dehumidifier, Low Noise, Timer
- Mfr # ZR-IOG-1-110V
- Zoro # G222701775
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
BtuH Cooling
7000 BTU
Width
21.26 in
Includes
With Dehumidifier
Height
13.78 in
Number of Speeds
1 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-IOG-1-110V
- Zoro #
- G222701775
- UPC #
- 626230661899
- Country of Origin
- China
- BtuH Cooling
- 7000 BTU
- Includes
- With Dehumidifier
- Number of Speeds
- 1 Speeds
- Control Type
- Remote Control
- Amps
- 1.8
- Sound Level dBA
- 55 dBA
- Coverage Area
- 200 Sq.Ft
Dimensions
- Width
- 21.26 in
- Height
- 13.78 in
Description
Summer is here, and the heat is on. If you love outdoor activities, don't let the scorching temperatures stop you from camping and picnics. Consider bringing along this portable air conditioner to keep your campsite or tent cool, ensuring a great time for family and friends. This multifunctional AC features dual exhaust pipes to optimize cooling performance and reduce negative pressure. At home, you might find floor-standing units to be bulky, power-hungry, and hard to maintain-plus, they often don't last through the summer. This sleek and durable portable air conditioner has a handle for easy transport and works in both summer and winter. Best of all, it doesn't require draining, the condensation evaporates inside the unit. With its high-quality rotary compressor, this AC is quieter and more efficient than traditional models. It's definitely a must-have.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.