110 mm Length, 23 mm Gate Opening, Aluminum Alloy, Cyan/Polished/Grey

  • Mfr # 787MG0BDBKK

  • Zoro # G012482440


product price:  $20.19
/ea

Key Features

Material
Aluminum Alloy
Standards
EN 12275, EN 362/B, UIAA
Width
71.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
787MG0BDBKK
Zoro #
G012482440
UPC #
-
Country of Origin
Italy

Dimensions

Length
110 mm
Width
71.5 mm

Details

Material
Aluminum Alloy
Color
Cyan/Polished/Grey
Gate Opening
23 mm
Standards
EN 12275, EN 362/B, UIAA

Description

Aluminium connector with 2 actions Twist Lock sleeve and Keylock system. The classic wide pear shape makes it suitable for belay with clove hitch. Can be used with all anchoring and belaying systems. Automatic sleeve makes it suitable for professional use. More compact and lighter than the traditional connector HMS and with a higher tensile strength. Equipped with Keylock system that prevents any snagging with the rope and in the bolts. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.