Kong Usa
130 mm Length, Aluminum, Black
Mfr # 7040XNNNNKK
Zoro # G209981183
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 130 mm
- Standards EN 362/A/T & EN 12275/A
- Width 51 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto® 50100 Anti-Impact Glove Liner With Padding, Medium (501-00 M)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- 3M 3M 7733 4 in. x 60 ft. Black Anti Slip Safety Walk Tread - Pack Of 3 (307009)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm L, Aluminum Alloy, Black (7000XGNN0K)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- GUARDIAN EQUIPMENT Pompier Hook, 3600 lb. Gate (01850)
- Kong Usa Fall Protection