Kong Usa
Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver
Mfr # 535EDGPP5K
Zoro # G7044731
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Length 85-1/2mm
- Lock Type Screw-Lock
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- REFRIGIWEAR 8-Inch Work Boot, 14, Black, PR (190CR-BLK140)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X6CHV)
- REEBOK Athletic Style Work Shoes, Steel, 10M, PR (RB195)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm L, Aluminum Alloy, Black (7000XGNN0K)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- CONDOR Carabiner, Auto-Lock, 8 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V855)
- Kong Usa Carabiners