Asymmetric, 114 mm Length, 26 mm Gate Opening, Aluminum Alloy, Red

  • Mfr # 711MG0RPPKK

  • Zoro # G412482477


product price:  $25.29
/ea

Key Features

Material
Aluminum Alloy
Standards
EAC, EN 12275, EN 362/B, UIAA
Carabiner Shape
Asymmetric
Width
76.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
711MG0RPPKK
Zoro #
G412482477
UPC #
-
Country of Origin
Italy

Dimensions

Length
114 mm
Width
76.5 mm

Details

Material
Aluminum Alloy
Color
Red
Gate Opening
26 mm
Standards
EAC, EN 12275, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Aluminium carabiner with Twist Lock sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with Twist Lock sleeve, easy to open even wearing gloves. 2 movements sleeve: to open the connector it is necessary to turn the sleeve and pull the gate. Tested piece by piece. Available in version with bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.