Asymmetric, 98 mm Length, 19 mm Gate Opening, Aluminum Alloy, Yellow/Black

  • Mfr # 789I10CN0KK

  • Zoro # G712482313


product price:  $15.15
/ea

Key Features

Material
Aluminum Alloy
Color
Yellow/Black
Length
98 mm
Gate Opening
19 mm
Standards
EN 12275, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
789I10CN0KK
Zoro #
G712482313
UPC #
-
Country of Origin
Italy

Dimensions

Length
98 mm
Width
58 mm

Details

Material
Aluminum Alloy
Color
Yellow/Black
Gate Opening
19 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric

Description

Aluminum carabiner designed for sport climbing and for use on quickdraws. The bent gate allow a secure hand grip and a quicker insertion of the rope. The contact surfaces are wider to reduce wear and to improve the passage of the rope. Key Features:- Specific slim profile for a small footprint- Keylock system- Bent gate for quick insertion of the rope- High quality product - Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.