Shop KONG USA

Carabiner, Asymmetric, 125 mm Length, 23 mm Gate Opening, Carbon steel, Polished

  • Mfr # 435LRG11PKK

  • Zoro # G312482393


product price:  $24.15
/ea

Key Features

Material
Carbon steel
Color
Polished
Length
125 mm
Gate Opening
23 mm
Standards
EN 362/B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435LRG11PKK
Zoro #
G312482393
UPC #
-
Country of Origin
Italy

Dimensions

Length
125 mm
Width
72.5 mm

Details

Item
Carabiner
Material
Carbon steel
Color
Polished
Gate Opening
23 mm
Standards
EN 362/B
Carabiner Shape
Asymmetric

Description

Carbon steelasymmetric carabiner with auto block sleeve and eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.