Zoro Homepage

Trapper Anniversary Quickdraw Yellow

  • Mfr # 761SET60C0K

  • Zoro # G712482429


product price: $19.49
/ea

Key Features

Material
Aluminum Alloy
Color
Yellow
Standards
EN 12275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761SET60C0K
Zoro #
G712482429
UPC #
-
Country of Origin
Italy

Details

Material
Aluminum Alloy
Color
Yellow
Standards
EN 12275

Description

The Trapper Anniversary quickdraw is a new edition that celebrates Kong's 40 years 1977-2017. The set is composed of 5 vivid colours that not only recall the pop style of those years, they also make it really easy to give beta once they're placed on a route. Equipped with two Trapper connectors with a nice handling shape, standard size that's durable but not too heavy and an easy to clip Keylock nose. The Dyneema sling is 13mm by 12cm, with the new ultra-resistant Fast Rubber made of silicone. Highest quality product and tested piece by piece - meaning every single carabiner is pull-tested!Sold hanging in our new Eco Pack made of recycled cardboard. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.