17 in. Slim Commercial Merchandiser Freezer with Manual Defrost, 6.5 Cu. Ft. Capacity, in Black

  • Mfr # KM-MDF-17S

  • Zoro # G815488168


product price:  $1,253.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
16.93 in
Length
78.2 in
Color
Black
Depth
19.31 in
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MDF-17S
Zoro #
G815488168
UPC #
810158923140
Country of Origin
China

Dimensions

Width
16.93 in
Length
78.2 in
Depth
19.31 in
Size
6.5 cu. Ft.

Details

Color
Black
Voltage
110V
Style
One Door

Description

  • 6.5 Cubic Feet of Storage: With a net capacity of 6.5 cubic feet, this freezer provides ample storage, organized with six wire shelves that ensure proper air circulation. Each shelf supports up to 33 lbs., perfect for holding heavy containers and food items.
  • Wide Temperature Range and LED Display: Adjustable from -7.6°F to 10°F, the freezer's mechanical thermostat with LED display allows precise settings to suit various frozen products. The clear display provides accurate readings for quick temperature adjustments.
  • Triple-Paned Glass Door with Anti-Condensation Strips: The triple-paned tempered glass door retains cold air efficiently, even in high ambient temperatures. Anti-condensation heating strips keep the glass clear, allowing visibility without needing to open the door frequently.
  • Bright LED Lighting for Better Organization: Top-mounted LED lights offer bright, energy-efficient illumination, making items easy to locate. LEDs produce minimal heat, helping maintain internal temperatures and reducing compressor workload.
  • Energy-Efficient Operation: Consuming only 721.2 kWh per year, this freezer balances cooling power with energy savings, helping businesses reduce costs. It's ideal for continuous operation, keeping energy expenses manageable.
  • Durable, High-Quality Construction: With a glass, plastic, and painted steel exterior, this freezer is built for durability and easy cleaning. The painted steel interior resists stains and maintains a professional look, while the black exterior complements various decors.
  • Compact Footprint with Ample Ventilation: Measuring just 17 inches wide and 19 inches deep, this freezer fits narrow spaces and requires only 2 inches of clearance on each side for proper ventilation, ensuring efficient operation.
  • Quiet 55 dB Operation: Operating at 55 dB, this freezer is as quiet as a normal conversation, ideal for places like cafes or near seating areas where low noise levels are important for the ambiance.
  • Flexible Mobility with Secure Positioning: Four casters, two with brakes, make moving the freezer easy, while two adjustable feet ensure stability. This setup allows for easy positioning and leveling on uneven surfaces, suiting dynamic kitchen layouts.
  • ETL Certified and 1-Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.