24 in. Commercial Pizza Display Warmer for 18 in. Pies with 4 Rotating Racks in Stainless-Steel

  • Mfr # KM-HPD4-18

  • Zoro # G315553915


product price:  $1,281.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
25.3 in
Length
28.7 in
Voltage
110V
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-HPD4-18
Zoro #
G315553915
UPC #
810158922464
Country of Origin
China

Dimensions

Width
23.6 in
Depth
25.3 in
Length
28.7 in

Details

Voltage
110V
Color
Stainless Steel

Description

KoolMore 24 in. Commercial Pizza Display Warmer for 18 in. Pies with 4 Rotating Racks in Stainless-Steel Introducing the KoolMore 24 in. Commercial Pizza Display Warmer for 18 in. Pies with 4 Rotating Racks in Stainless-Steel, the ultimate solution for keeping your pizzas warm and visually appealing. Designed for commercial settings, this pizza display warmer features a stainless-steel construction and eye-catching rotating racks that ensure your pizzas are always presented at their best. Combining superior functionality with a sleek design, it ensures your pizzas are always ready to serve and look their best, attracting more customers and boosting your sales. Key Features: Enhanced Visibility and Presentation : The tempered glass on all four sides provides excellent visibility, allowing customers to view your pizzas from any angle. The four rotating racks create an enticing visual presentation that draws customers' attention, ensuring your pizzas look delicious and inviting at all times. Digital Humidity Display and Control : Maintain optimal humidity levels with the digital humidity display and control, keeping your pizzas at their best by preventing them from drying out. This feature ensures your pizzas remain fresh and delicious, enhancing customer satisfaction. LED Lights for Product Illumination: Bright LED lights illuminate your pizzas, enhancing their appearance and making them easily visible even in low light conditions. These energy-efficient lights provide a clear, vibrant display that highlights the delicious details of your food, making it more appealing to potential customers. Stainless-Steel Construction: Durable stainless-steel exterior and interior offer long-lasting performance and easy cleaning, maintaining a professional and hygienic appearance. The robust construction resists rust and corrosion, ensuring that your investment stands up to the demands of a busy kitchen while maintaining its sleek, modern look. Digitally Controlled Temperature : The digital temperature control allows you to easily adjust the heating settings within a range of 86 DegF to 194 DegF, keeping your pizzas perfectly warm.
  • Enhanced Visibility and Presentation: The tempered glass on all four sides provides excellent visibility, allowing customers to view your pizzas from any angle. The four rotating racks create an enticing visual presentation that draws customers' attention, ensuring your pizzas look delicious and inviting at all times.
  • LED Lights for Product Illumination: Bright LED lights illuminate your pizzas, enhancing their appearance and making them easily visible even in low light conditions. These energy-efficient lights provide a clear, vibrant display that highlights the delicious details of your food, making it more appealing to potential customers.
  • Temperature Controlled: The digital temperature control allows you to easily adjust the heating settings within a range of 86-194°F, keeping your pizzas perfectly warm. This precise control ensures that your pizzas stay at the ideal serving temperature, maintaining their quality and taste without drying out or overcooking.
  • Convenient Design: Features a swing door for easy access, a NEMA 5-15P plug for compatibility with standard outlets, and a 7.87 ft power cord for flexible placement in your establishment. The user-friendly design ensures that your staff can quickly and easily access the warmer, restocking it as needed to keep up with customer demand.
  • Stainless-Steel Construction: Durable stainless-steel exterior and interior offer long-lasting performance and easy cleaning, maintaining a professional and hygienic appearance. The robust construction resists rust and corrosion, ensuring that your investment stands up to the demands of a busy kitchen while maintaining its sleek, modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.