Shop CARTER HOFFMAN
See all product information
Create Account
French Fry Warmer
Mfr # CNH18
Zoro # G723355538
product price:Â $7,671.99
/ea
Free Shipping & Returns
Key Features
Cord Length
6 ft
Material
Stainless Steel
Energy Star Compliant
No
Operating Temperature - Minimum
190 Degrees F
Capacity
1,050 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CNH18
Zoro #
G723355538
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
6 ft
Overall Height
17 3/4 in
Overall Depth
29 in
Overall Width
17 5/8 in
Details
Material
Stainless Steel
Energy Star Compliant
No
Operating Temperature - Minimum
190 Degrees F
Capacity
1,050 cu in
Number of Pans
3
Voltage
120V
Operating Temperature - Maximum
190 Degrees F
Item
Food Station
Color
Silver
Current
15.1 A
Includes
(2) Stainless Steel Product Dividers
Weight
67 lb
Product Type
Food Station
Wattage
1,820 W
Description
French Fry Warmer
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.