Zoro Homepage

24 in. Stainless Steel Convection Oven with Microwave.

  • Mfr # KM-CWO24-SS

  • Zoro # G515553982


product price: $1,094.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
23.4 in
Depth
22.3 in
Length (In.)
17.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CWO24-SS
Zoro #
G515553982
UPC #
810019867040
Country of Origin
China

Dimensions

Width
23.4 in
Depth
22.3 in
Length (In.)
17.8 in

Details

Color
Stainless Steel

Description

Expand your cooking versatility and efficiency with this dual convection microwave oven from KoolMore. When it comes to kitchen appliances, were constantly evolving to create new and better options for cooking food and preparing meals. And thats why the KoolMore Oven and Microwave Combination provides the convenience and versatility you need when it comes to your kitchen. A high-powered, built-in microwave oven that uses convection heating this premium unit offers efficient hot air heating that reduces cooking time by about 20 percent. In fact, it features horizontal rotation for grilling, top and bottom heating for baking, and optimal airflow to ensure even cooking every time. Dual Microwave Oven - A dual microwave and convection oven that supports cooking, heating, and broiling food this 2-in-1 appliance expands your food prep options to make it easier to enjoy steaks, pizza, frozen entrees, potatoes, and more. Featuring Cool Door TechNology, utilizing double-layered glass this stainless-steel oven and microwave combo is cool and safe on the outside to keep you and your family safer when youre cooking and preparing food. Especially important for homes with kids. Please Note that this product uses a NEMA 5-20P Plug. Features: Built-In Dual Oven and Microwave 24 Stainless-Steel Built-In Appliance Cool Door TechNology 1000-Watt Output Power LCD Touch Panel Broil Element: 1750 W Convection Element: 1700 W Dimensions: 23 x 22 x 18 Temperature Range: 200-450 DegF


  • A dual microwave and convection oven that supports cooking, heating, and broiling food this 2-in-1 appliance expands your food prep options to make it easier to enjoy steaks, pizza, potatoes, and more
  • Convection Heating Element Able to reduce cooking time by about 20% this dual oven and microwave features top and bottom heating to improve baking and fan heaters that distribute heat more evenly.
  • Utilizing double-layered glass this stainless-steel oven and microwave combo is cool and safe on the outside to keep you and your family safer when youre cooking and preparing food.
  • We fitted our dual microwave and oven combination unit with a soft-close drawer that wont slam when you push it close to better protect fingers and to enjoy a quieter, more comfortable kitchen space.
  • Utilizes premium hinges to help better support food as its being moved in and out of the unit, so you can rest hot pots, pans, or food on the lid, up to 66 lbs., to get it safely into place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.