30 in. Built-In Microwave w/ Convection Oven and Air Fryer 1.6 cu. ft. Capacity in Stainless-Steel
- Mfr # KM-CWO30-SS
- Zoro # G615553875
Key Features
Specifications
Product Information
- MFR #
- KM-CWO30-SS
- Zoro #
- G615553875
- UPC #
- 810019867897
- Country of Origin
- China
Dimensions
- Width
- 29.9 in
- Depth
- 25.4 in
- Length (In.)
- 19.1 in
Details
- Color
- Stainless Steel
Description
Introducing the KM-CWO30-SS, a 30-inch Speed Convection Oven with Microwave and Air Fryer, seamlessly combining inNovation with convenience. Crafted in sleek stainless steel, this culinary powerhouse fits effortlessly into your kitchen at 29.9 x 25.4 x 19.1 and 89 lbs. With a top control panel and UL certification, operating this microwave is a breeze. It is complemented by versatile cooking options, including microwave/convection oven modes powered by 1000 watts. The 1.6 cubic feet capacity caters to various dish sizes, while integrated Air Fryer functionality ensures healthier cooking. Elevate your cooking game with the integrated Air Fryer, allowing you to indulge in crispy and delicious dishes with less oil. Health-conscious cooking has never been this easy and flavorful. Featuring a down-swing door style, a well-lit interior, ten power levels, and a 14.17-inch turntable, the KM-CWO30-SS brings sophistication and precision to your kitchen. Maintenance is a snap with the manual clean type. Cleaning is a breeze with manual cleaning, ensuring you focus on creating delightful meals rather than worrying about upkeep. Product details: Sleek Stainless Steel Design Top Control Panel Built-In Installation Air Fryer Integration Efficient Cooking Power User-Friendly Control Easy Maintenance
- Built-In Installation and User-Friendly Control: Seamlessly integrate the oven into your kitchen with built-in installation, and enjoy user-friendly control for a hassle-free cooking experience.
- Versatile Cooking Options: Enjoy a range of cooking options, including microwave and convection oven modes powered by 1000 watts, providing flexibility for various culinary tasks.
- Utilizing double-layered glass this stainless-steel oven and microwave combo is cool and safe on the outside to keep you and your family safer when youre cooking and preparing food.
- Versatile Cooking Options: Enjoy a range of cooking options, including microwave and convection oven modes powered by 1000 watts, providing flexibility for various culinary tasks.
- Easy Maintenance: Cleaning is a breeze with the manual clean type, allowing you to focus on creating delightful meals rather than worrying about upkeep.
- 1.6 Cubic Feet Capacity: The generous capacity of 1.6 cubic feet caters to various dish sizes, making this appliance suitable for a wide range of cooking needs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.