26 in. Glass Countertop Display Warmer, 3.4 cu. ft. in Stainless Steel

  • Mfr # HDC-3C-SS

  • Zoro # G915553926


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Depth
19.1 in
Width
26.6 in
Length
26.1 in
Size
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC-3C-SS
Zoro #
G915553926
UPC #
810019868269
Country of Origin
China

Dimensions

Depth
19.1 in
Width
26.6 in
Length
26.1 in
Size
26 in

Details

Color
Stainless Steel

Description

This Open Air countertop heated food merchandiser display is an excellent choice for, concession stands, bakeries, delis, and all sorts of restaurants that need to keep food visible, warm, and ready to serve. Glass panels help show off your best products like Pizza, Pretzels, churros, pastries, quiches, and hot dogs. This display cabinet is sure to attract the customer's attention and increase sales the two double pane tempered glass front doors are a convenient way for customers to help themselves and instantly fill their cravings. The Heated Display warmer includes a water pan to add humidity and prevent the foods from drying out. Thermostatic Temperature Control to easily adjust the temperature as needed. The temperature range is 85 - 185 degrees Fahrenheit. Built with durable stainless steel that will stand up to the high volume commercial environment and is easy to clean. Two stainless steel rust-resistant easy to clean shelves provide ample space for all of your fastest moving and popular products. Self Service: 2 double pane tempered glass front doors are a convenient way for customers to serve themselves saving staff and customer's valuable time Includes a water pan to add humidity and prevent the foods from drying out Front Open Air for easier customer accessibility Double pane tempered glass Stainless-Steel Frame Simple Thermostatic Temperature Control to easily adjust the temperature as needed Two chrome rust-resistant shelves Glass panels on the sides for maximum visibility


  • Robust Build - Tempered glass on all sides for durability and clear visibility. Stainless-steel frame and racks resist corrosion and ensure stability, even under heavy loads. Anti-skid feet enhance steadiness.
  • Precise Temperature Control - Thermostat allows temperature adjustment from 86 to 194°F, preserving food freshness while keeping it warm.
  • User Friendly - Top-mounted interior LED lighting for an eye-catching display. Removable shelves and bottom tray offer customization and easy cleaning. Single-panel control for effortless operation.
  • Versatile Use - Ideal for concession stands, cafes, fast-food joints, and more. Keep items like milk, pizza, and burgers warm, or set up for self-service in food courts, attracting customers.
  • Easy Assembly - Clear instructions and labeled parts make setup a breeze. Enjoy a 1-Year Parts and Labor warranty and prompt support for any post-purchase concerns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.