Shop KOOLMORE

Wood fire Pizza Oven, Corner Cabinet, Fridge and Cabinet, Sink, Side Burner, BBQ Grill and Cabinet

  • Mfr # KM-OKSKIT-CONFIG106
  • Zoro # G415553969

product price: 
$
9,929.99
/ea
Additional $440.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Overall Length
225 in
Overall Depth
32 in
Material
Stainless Steel
Width
79.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KM-OKSKIT-CONFIG106
Zoro #
G415553969
UPC #
810158920477
Country of Origin
China
Color
Stainless Steel
Material
Stainless Steel

Dimensions

Overall Length
225 in
Overall Depth
32 in
Width
79.13 in

Description

Transform your outdoor space into a professional-grade kitchen with the KoolMore Outdoor Kitchen Suite. At the heart is the 32-inch 4-burner gas grill, boasting three 12,000 BTU tube burners and a 13,000 BTU infrared burner for exceptional cooking power, along with halogen and blue LED lights for nighttime grilling. Configurations come with a grill cabinet featuring two storage drawers and a smooth-sliding propane tank compartment, your setup stays organized. The stainless-steel outdoor sink cabinet simplifies meal prep and cleanup. A corner cabinet adds extra counter space, while the double-drawer refrigerator offers 4.9 cu. ft. of storage and energy efficiency. Transform your backyard into a culinary oasis and impress your guests with the KoolMore Outdoor Kitchen Series Modular Kitchen. Whether hosting intimate gatherings or grand celebrations, this kitchen setup provides the perfect backdrop for unforgettable moments shared with family and friends. All components are CSA-certified.


  • The 32 in. 4-burner gas grill delivers pro-style performance with three 12,000 BTU tube burners, and a 13,000 BTU infrared burner, featuring blue LED knob lights and halogen lights for nighttime grilling
  • The 32 in. grill cabinet features two storage drawers and a bottom cabinet for housing the propane tank, the cabinet includes sliding rails for smooth and easy access to the propane tank
  • This wood-fired pizza oven features a ceramic pizza stone for authentic smoky flavors and perfect crusts, also equipped with essential accessories and a bottom shelf for storing your grilling tools
  • Outdoor Sink: A stainless-steel sink cabinet designed for outdoor kitchens, perfect for rinsing ingredients, thawing proteins, and cleaning utensils after grilling, It includes extra cabinet space
  • The 24 in. Built-in Refrigerator with Double Drawers offers 4.9 cu. ft. of storage, an IPX4 waterproof rating, soft-closing drawers, digital temperature control (32-50°F) and operates quietly at 46 dB
  • Corner Cabinet: This stainless-steel corner piece completes your outdoor kitchen setup by creating an L-shape for extra counter space, an extra-large storage cabinet provides ample room for grilling essentials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.