
36 in. 2 Door Refrigerated Mega Sandwich Prep Table, 15 Pan Capacity and 11 Cu. Ft. of Storage
Mfr # KM-MPTR36-2D
Zoro # G022414905
product price: $2,519.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Voltage
115 V
Residential / Commercial
Commercial
Temperature Range (F)
33 to 40°F
Refrigerator Capactiy
11 cu. ft.
Handle Type
Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-MPTR36-2D
Zoro #
G022414905
UPC #
810158920699
Country of Origin
Thailand
Dimensions
Overall Depth
36.2 in
Overall Height
41.5 in
Width
29.5 in
Details
Voltage
115 V
Residential / Commercial
Commercial
Temperature Range (F)
33 to 40°F
Refrigerator Capactiy
11 cu. ft.
Handle Type
Integrated
Construction Material
Stainless Steel
Defrost
Automatic
Pan Type
1/6 GN
Control Type
Digital
Standards
ETL Listed for Safety and Sanitation
Color
Stainless
Caster Type
Swivel Casters
Refrigerator Item
Sandwich and Salad Prep Table
Number of Pans
15
Includes
Plastic Pans
Description
KoolMore 36-In. Mega top Salad and Sandwich Prep Table. Designed for demanding commercial kitchens, the KoolMore 36 Mega Top Salad and Sandwich Prep Table blends performance, capacity, and convenience. The spacious lower cabinet provides 11 cu. ft. of cold storage with adjustable shelves, each capable of supporting up to 88 lbs., making it perfect for ingredients or prepped items. The mega top compartment accommodates fifteen 1/6 GN pans, with plastic pans included-ideal for sandwiches, salads, and deli prep. A replaceable high-density polyethylene cutting board spans the width for efficient prep work. The robust refrigeration system keeps temperatures between 33°F and 40°F, featuring a digital control panel and bright LED display for easy monitoring. The insulated stainless-steel lid helps retain cold air, while automatic defrost and consistent airflow minimize maintenance. With a durable stainless-steel construction and four swivel casters (two locking), it is easy to clean and reposition. Key Features: Spacious 11 Cu. Ft. Cold Storage Compartment: The lower refrigerated section provides 11 cubic feet of space, featuring two adjustable polymer-coated steel shelf that can hold up to 88 lbs. This makes it ideal for storing backup ingredients or prepping essentials at food-safe temperatures. 15-Pan Mega Top Configuration with Included Plastic Pans: Engineered to maximize prep efficiency, the top compartment accommodates fifteen 1/6 GN pans-ideal for organizing sandwich toppings, salad components, or deli ingredients. Plastic pans are included for immediate use. Reliable Cooling Performance: This prep table uses a powerful refrigeration system to maintain a consistent temperature range of 33°F to 40°F, helping preserve the freshness and quality of your ingredients throughout the day. Digital Temperature Control with Bright LED Display: A user-friendly digital control panel located on the front allows staff to monitor and adjust temperatures easily. The high-visibility display ensures at-a-glance accuracy throughout the day. Replaceable High-Density Polyethylene Cutting Board: Includes a durable 36.14 x 8.07 x 0.39 cutting board made of food-safe, high-density polyethylene. The board is easy to remove and replace for cleaning or when swapping out for specific prep needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.