36 in. Commercial Six-Burner Step Up Gas Range, 156000 BTU in Stainless-Steel

  • Mfr # KM-CRSU-36

  • Zoro # G215488126


product price:  $1,539.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Width
36 in
Depth
28.2 in
Material
Stainless Steel
Length (In.)
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CRSU-36
Zoro #
G215488126
UPC #
810158925373
Country of Origin
China

Dimensions

Width
36 in
Depth
28.2 in
Length (In.)
18.8 in
Size
36 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

KoolMore 36 In. Commercial Step-Up Gas Range. This range is crafted from 16-gauge stainless-steel 430, ensuring long-lasting durability and a sleek finish. It features four powerful burners, each delivering 26,000 BTU, perfect for high-volume cooking needs. The step-up design offers easy access to the rear pots and pans, enhancing kitchen workflow and convenience. Equipped with adjustable pilot lights, the range allows for precise cooking control. The full-length seamless drip pan simplifies cleaning, while the heavy-duty cast iron grates ensure excellent heat retention. Designed for countertop use, this range also includes adjustable legs for ergoNomic flexibility and a convertible gas system for various kitchen setups. Ideal for any commercial kitchen, the KoolMore 36 In. Commercial Step-Up Gas Range is a versatile and reliable cooking solution. Key Features: Countertop Step-up Design : Specifically designed for countertop use, the step-up configuration allows for easier access to the rear burners, optimizing workspace and workflow efficiency. Six Powerful Burners: This range boasts six high-performance burners, each offering 26,000 BTU, perfect for a variety of cooking techniques from simmering to boiling. Adjustable Pilot Lights: Provides enhanced control over each burner, improving safety and allowing for precise cooking adjustments. Full-length Seamless Drip Pan: The range features a seamless drip pan, designed for easy removal and cleaning, helping to maintain a tidy cooking area. Durable Construction: Built with stainless-steel 430 and a 16-gauge thickness, the KoolMore 36 In. Commercial Step-Up Gas Range offers a sleek appearance and long-lasting durability. Convertible Gas System: Easily adaptable for different gas types by replacing the orifice, providing flexibility for various kitchen setups. Manual Control with Pilot Ignition: Simple, reliable manual controls and pilot ignition ensure easy operation for chefs of all skill levels. Adjustable Legs: Customizable height settings via adjustable legs ensure comfortable and ergoNomic use. Heavy-Duty Cast Iron Grates: The durable cast iron grates provide excellent heat retention and are built to support heavy cookware. ETL Certified.
  • Countertop Step-up Design: Specifically designed for countertop use, the step-up configuration allows for easier access to the rear burners, optimizing workspace and workflow efficiency.
  • Full-length Seamless Drip Pan: The range features a seamless drip pan, designed for easy removal and cleaning, helping to maintain a tidy cooking area.
  • Adjustable Pilot Lights: Provides enhanced control over each burner, improving safety and allowing for precise cooking adjustments.
  • Heavy-Duty Cast Iron Grates: The durable cast iron grates provide excellent heat retention and are built to support heavy cookware.
  • Six Powerful Burners: This range boasts four high-performance burners, each offering 26,000 BTU, perfect for a variety of cooking techniques from simmering to boiling.
  • Convertible Gas System: Easily adaptable for different gas types by replacing the orifice, providing flexibility for various kitchen setups.
  • Manual Control with Pilot Ignition: Simple, reliable manual controls and pilot ignition ensure easy operation for chefs of all skill levels.
  • Adjustable Legs: Customizable height settings via adjustable legs ensure comfortable and ergonomic use.
  • Heavy-Duty Cast Iron Grates: The durable cast iron grates provide excellent heat retention and are built to support heavy cookware.
  • ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.