
36in Professional Induction Oven Range With 11 Kw Polished Glass Ceramic Cooktop, 6 Cu. Ft. Capacity
Mfr # KM-IPR-36TP-SS
Zoro # G716299344
product price: $3,789.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Length (In.)
29.33 in
Voltage
240 V
Material
Steel
Capacity
6.07 cu. ft.
Standards
CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-IPR-36TP-SS
Zoro #
G716299344
UPC #
810158927575
Country of Origin
China
Dimensions
Length (In.)
29.33 in
Height
36.3 in
Width (In.)
35.87 in
Size
36 in
Details
Item
Range
Voltage
240 V
Material
Steel
Capacity
6.07 cu. ft.
Standards
CSA Listed
Color
Stainless-Steel
Application
Residential
Description
Proudly part of the high-end KoolMore Reserve Collection, this 36 Professional Induction Oven Range exemplifies luxury, style, and superior craftsmanship, making it a standout addition to any modern kitchen.
- KoolMore Reserve Collection: Proudly part of the high-end KoolMore Reserve Collection, this 36" Professional Induction Oven Range exemplifies luxury, style, and superior craftsmanship, making it a standout addition to any modern kitchen.
- Professional Performance: Equipped with a robust 11 kW polished glass ceramic cooktop and a 7.8 kW true convection oven, this range ensures exceptional precision and fast heating for all your cooking needs.
- Spacious Oven Capacity: The 6-cu. ft. oven offers ample space for large meals and features two oven racks with six adjustable positions for flexible cooking configurations.
- Advanced Cooking Features: This versatile oven offers a wide range of modes, including Bake, Convection Bake, Broil, Roast, Air Fry, Pizza, Proof, and Dehydration, along with keep-warm settings and fast heating, to accommodate any cooking requirement and inspire culinary creativity seamlessly.
- Self-Cleaning Convenience: The oven includes self-cleaning and steam-cleaning options, making maintenance hassle-free and keeping your range spotless with minimal effort.
- Touchscreen Digital Controls: Intuitive front-mounted controls provide easy access to precise temperature adjustments, cooking modes, and delay bake functionality for maximum user convenience.
- Sync Burners and Boost Functionality: Synchronized burners on the left side accommodate larger pots and griddles, while the boost function delivers an extra power surge for rapid heating in 10-minute intervals.
- Safety Features: This product includes a child lock and a 12-hour automatic shut-off for peace of mind in family households.
- Temperature Precision: Adjustable temperature range from 85°F to 550°F ensures optimal settings for various dishes, from defrosting to high-heat roasting.
- Durable Stainless-Steel Construction: Built with high-quality stainless steel for lasting durability and a sleek, professional look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.