500lbs /day stainless steel air cooled commercial ice machine with 375lbs ice storage

  • Mfr # KM-CIM-500

  • Zoro # G316299355


product price:  $3,499.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Digital Control
Height
67.05 in
Standards
ETL
Defrost
Automatic
Voltage - Ice Machines
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CIM-500
Zoro #
G316299355
UPC #
810158928763
Country of Origin
China

Dimensions

Height
67.05 in
Width
31.46 in
Length
32.28 in

Details

Control Type
Digital Control
Standards
ETL
Defrost
Automatic
Voltage - Ice Machines
115V
Item - Ice Machines
Ice Maker
Housing Material
Stainless Steel

Description

High-Capacity Ice Production & Storage: Produces up to 529 lbs. of ice per day and stores up to 375 lbs., ensuring businesses have a steady ice supply for peak hours while reducing the need for frequent refilling. The ice bin's large capacity keeps ice readily accessible, minimizing downtime during service. Advanced Digital Control Panel with Customizable Settings: The intuitive LED display allows users to monitor freeze and harvest cycles, adjust ice, and initiate automated cleaning with a simple button press. The user-friendly interface ensures precise control and effortless operation. Efficient Ice Formation & Smart Harvesting System: Water flows evenly over the evaporator to form uniform, crystal-clear ice cubes. Once the ice is fully formed, the hot gas cycle gently releases the cubes into the storage bin, preventing damage and ensuring a smooth delivery. Automatic Defrost & Self-Check for Seamless Operation: The unit automatically defrosts to prevent ice buildup and maintain efficiency. Additionally, the self-check function runs upon startup, detecting potential issues before operation begins, reducing downtime and maintenance needs. Intermittent Drainage & Hygienic Ice Storage: A smart drainage system removes excess water every five cycles to keep ice fresh and dry. The insulated storage bin, constructed with high-density polyethylene and thermal cotton insulation, maintains ice quality and reduces melting, ensuring a consistent supply of fresh ice. Built-In Ice Bin Sensor for Overflow Prevention: An integrated sensor detects when the bin is full, automatically pausing ice production to prevent overfilling. One-Touch Cleaning & Maintenance-Free Operation: The built-in cleaning function simplifies upkeep-hold the Set/Clean button for six seconds to activate the cleaning cycle. Premium Stainless-Steel & Durable Construction: This unit is made with 430 stainless-steel for corrosion resistance and easy cleaning. It is designed for long-term commercial use. The high-quality exterior and interior materials provide durability while maintaining a sleek, professional appearance. Freestanding Space-Saving Design with Adjustable Feet: Requires minimal clearance, making it easy to integrate into any commercial kitchen, bar, or food service operation. The adjustable telescopic feet ensure stability on uneven surfaces, allowing for secure placement. NSF & ETL Certified for Safety & Sanitation with 1-Year Manufacturers Coverage:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.