63 in. Three Compartment Sink, Bowl Size 15x15x14, 18-Gauge Stainless-Steel with Right Drainboard

  • Mfr # KM-SC151514-15R3

  • Zoro # G715484864


product price:  $1,135.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
43.2 in
Body Material
Stainless Steel
Overall Width
63 in
Depth
21 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-SC151514-15R3
Zoro #
G715484864
UPC #
810019865794
Country of Origin
China

Dimensions

Overall Length
43.2 in
Overall Width
63 in
Depth
21 in

Details

Body Material
Stainless Steel
Color
Stainless Steel

Description

Keep Your Kitchen Running Efficiently with a 3-Compartment Steel Sink from KoolMore Whether youre managing a professional kitchen serving lots of guests every day or youve got a need to keep things clean for a commercial business the right sink makes all the difference in terms of efficiency and effectiveness. We developed this 3-compartment stainless-steel sink with a backsplash to provide more space for cleaning, washing, rinsing, and sanitizing pots, pans, and dishes while supporting your employees and workers better. And because it comes with pre-drilled holes for a long, management faucet and sprayer, its a must-have for your business! Improve Overall Kitchen Productivity, Especially great in busy kitchens where dishes, utensils, pots, and pans are constantly being rotated in and out the three-basin design of our commercial sink provides more room to rinse, wash, and separate dishware until you have the time to manage them all. Cafes, Restaurants, and General Utility, These high-quality stainless-steel sinks work seamlessly in a variety of different professional spaces which means they can be added to traditional chefs kitchens, larger cafes, coffee shops, or bakeries, school lunchrooms for workers, and much more. Features: Large Three-Basin Design Raised Drainboard Edge Commercial Restaurant Sink Rust and corrosion resistant Heavy-Duty 18-Gauge Stainless-Steel


  • HEAVY DUTY STAINLESS STEEL - Built with high quality durable 304 type 18 gauge stainless steel which is rust and corrosion resistant and will withstand the high volume fast pace commercial kitchen
  • 3-Compartment Commercial Sink is a must-have for professional kitchen spaces, this allowes for seperate sections for washing, rinsing and other kitchen accessories seamlessly.
  • EASY CLEAN - Stainless steel finish and rounded bowl corners make cleaning and sanitizing this sink a breeze. For optimal stability, the sink should be secured to a wall
  • Equipped with one drain boards, this sink offers ample space for food preparation or air drying and stacking dishes. The slanted surface of the drain boards aids in draining excess water.
  • Bigger and more versatile than standard sinks this commercial kitchen sink can fit in a variety of kitchen or utility spaces and even boasts a tall backsplash to help protect areas or walls behind.
  • This restaurant sink is NSF certified for use in all sorts of commercial kitchens, restaurants, hotels, Pizzerias, bakeries, or cafes. The NSF focuses on public safety, health, and the environment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.