Commercial Crescent Ice Maker In Stainless Steel 100 lbs/ 24 hrs and 30 lbs storage capacity

  • Mfr # KM-CIM100-CRSS

  • Zoro # G316299362


product price:  $2,099.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Width
17.5 in
Height
31.4 in
Item - Ice Machines
Ice Maker
Defrost
Automatic
Voltage - Ice Machines
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CIM100-CRSS
Zoro #
G316299362
UPC #
810158926035
Country of Origin
China

Dimensions

Width
17.5 in
Height
31.4 in
Length
21.7 in
Inside Diameter
15.7 in

Details

Item - Ice Machines
Ice Maker
Defrost
Automatic
Voltage - Ice Machines
115V
Housing Material
Stainless Steel
Standards
ETL
Control Type
Digital Control

Description

KoolMore Commercial Crescent Ice Maker in Stainless-Steel 100 lbs./ 24hrs Designed for efficiency and durability, the KoolMore Commercial Crescent Ice Maker delivers powerful performance in a compact footprint. Key Features: Reliable High-Capacity Ice Production : This unit delivers up to 99 lbs. of crescent-shaped ice per day with a 33-lb. built-in storage bin, making it ideal for commercial kitchens, cafs, bars, or office break rooms that need a steady ice supply throughout the day. User-Friendly LCD Display with Smart Diagnostics : The easy-to-read digital screen displays ice-making status, countdown timer, and fault codes. Integrated status icons clearly indicate ambient temperature warnings, water inflow status, ice harvesting, and when the bin is full. Automatic Shut-Off and Water Refill : Automatically pauses ice production when the storage bin is full and resumes once the ice is removed. Designed to connect directly to a water supply line for consistent, hassle-free operation. Effortless 30-Minute Self-Cleaning Function : At the press of a button, the internal system activates a 30-minute cleaning cycle, helping to remove scale, dirt, and mineral buildup for improved hygiene and long-term performance. Customizable Ice Thickness : The control panel's ''+'' and ''-'' buttons allow you to easily adjust the ice cube thickness to meet different preferences and usage scenarios-great for food service, drink cooling, or buffet displays. Durable Commercial-Grade Construction : Crafted with a 430 stainless-steel exterior and insulated with high-density foam, the unit resists corrosion and maintains interior temperature. Includes a 304 stainless-steel ice scoop stored inside the bin for convenience. Bright Interior LED Lighting: Built-in LED light located at the top left of the interior provides full visibility inside the bin, helping staff quickly check ice levels or retrieve ice even in dimly lit environments. Freestanding Design with Easy Installation: Designed for floor placement, it includes a 70.8 power cord, and NEMA 5-15P plug for standard 115V outlets. Requires a 10 clearance on both sides and rear for proper airflow and gravity drainage setup. Efficient Gravity Drain System: Features a built-in gravity drain with 0.63 connection for smooth water removal. A 0.25 water line input is also included. ETL Certified for Commercial Use ETL listed for safety and sanitation compliance in commercial settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.