Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reserve 15 in. Residential Panel Ready Ice Maker 57 lbs/24hr in Stainless-Steel

  • Mfr # KM-BIM57-PR

  • Zoro # G715488145


product price: $3,076.99
/ea
Free Shipping & Returns

Key Features

Voltage - Ice Machines
115V
Color
Stainless Steel
Depth
22.6 in
Width
14.8 in
Length
34.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-BIM57-PR
Zoro #
G715488145
UPC #
810019869372
Country of Origin
China

Dimensions

Depth
22.6 in
Width
14.8 in
Length
34.1 in

Details

Voltage - Ice Machines
115V
Color
Stainless Steel

Description

KoolMore Reserve 15 In. Panel Ready Residential Ice Maker Ideal for enhancing your home's hospitality capabilities, the KoolMore Reserve 15 In. Panel Ready Residential Ice Maker is the perfect companion for those who appreciate style and functionality. Its impressive ice production capacity, convenient features like automatic shut-off and selectable ice sizes, and built-in or freestanding installation flexibility ensure you're always prepared for gatherings and everyday use. The sleek stainless-steel design, complemented by a panel-ready finish and quiet operation, seamlessly integrates into any kitchen or entertainment space, adding both practicality and sophistication to your home. Key Features: KoolMore Reserve Collection: Part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Ice Maker exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated wine storage solutions. Panel-Ready Design: The KoolMore Reserve 15 In. Panel-Ready Residential Ice Maker features a panel-ready design, allowing you to customize the appearance by integrating it with cabinetry panels that match your kitchen decor perfectly. This seamless integration enhances the overall aesthetic while maintaining the ice maker's functionality and accessibility. Panel Not included High Ice Production: Producing up to 57 lbs. of ice daily, ensuring you always have an abundant supply for entertaining guests or everyday use. Whether hosting a party or enjoying drinks at home, this ice maker delivers consistent performance. Large Ice Storage Capacity: With a spacious ice storage bin that holds up to 26 lbs. of ice at a time, you can keep plenty of ice readily available without constantly needing to refill the bin. This large capacity ensures you're always prepared, even during peak demand. Efficient Operation: Designed for efficiency, this ice maker features a quick 30-minute ice production cycle. It also includes an automatic shut-off feature, which helps conserve energy and ensures the unit operates only when needed, saving on electricity costs over time. Versatile Installation Options: This appliance offers flexible installation possibilities, allowing you to either build it into cabinetry or use it as a freestanding appliance. This versatility makes it easy to integrate into your kitchen or entertainment area according to your space and layout preferences.


  • KoolMore Reserve Collection: Part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Ice Maker exemplifies luxury, style, and superior craftsmanship.
  • The KoolMore Reserve Residential Ice Maker features a panel-ready design, allowing you to customize the appearance by integrating it with cabinetry panels that match your kitchen. (Panel not included)
  • High Ice Production: Producing up to 57 lbs. of ice daily, ensuring you always have an abundant supply for entertaining guests or everyday use. Storage bin holds up to 26 lbs. of ice at a time.
  • Designed for efficiency, this ice maker features a quick 30-minute ice production cycle. It also includes an automatic shut-off feature. Self closing doors.
  • Equipped with a digital touch control panel, the ice maker is intuitive and straightforward to operate. Features include delay start, allowing you to schedule ice production at your convenience.
  • The integrated drain pump simplifies installation and effectively eliminates the need for manual drainage. This feature ensures hassle-free operation and flexibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.