Wood fire Pizza Oven, 3 Drawer Cabinet, Corner Cabinet, Sink, Side Burner, BBQ Grill and Cabinet

  • Mfr # KM-OKSKIT-CONFIG110

  • Zoro # G715553911


product price:  $8,319.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Length
193 in
Material
Stainless Steel
Overall Depth
32 in
Width
79.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-OKSKIT-CONFIG110
Zoro #
G715553911
UPC #
810158920194
Country of Origin
China

Dimensions

Overall Length
193 in
Overall Depth
32 in
Width
79.13 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

Elevate your outdoor cooking experience with the KoolMore Outdoor Kitchen Series Modular Kitchen, meticulously designed to enhance your culinary adventures. Crafted with precision and durability in mind, this kitchen setup seamlessly blends functionality with style to create a focal point in your backyard. At its core lies an authentic wood firde pizza oven, infusing your gatherings with the irresistible aroma and flavor of freshly baked pizzas. In addition to the wood fired pizza oven, this modular kitchen features a versatile corner cabinet and a convenient 3-drawer cabinet, providing ample storage space for your cooking essentials. Cleanup is effortless with the integrated sink, allowing you to focus on creating delicious meals without worrying about the mess. Plus, with a 32-inch side burner, you can expand your cooking capabilities and easily prepare a wider variety of dishes. The centerpiece of your outdoor entertainment, the high-performance 30-inch BBQ grill, and accompanying grill cabinet ensures even cooking and perfect sear marks on your favorite meats and vegetables. Crafted from durable Stainless-Steel, this outdoor kitchen is built to withstand the elements, guaranteeing longevity and reliability for years to come. Its modular design allows you to customize and expand your outdoor kitchen to suit your needs and preferences. Transform your backyard into a culinary oasis and impress your guests with the KoolMore Outdoor Kitchen Series Modular Kitchen. Whether you're hosting intimate gatherings or grand celebrations, this kitchen setup provides the perfect backdrop for unforgettable moments shared with family and friends. Features: Authentic wood fired pizza oven for delicious pizzas Versatile corner cabinet and 3-drawer cabinet for ample storage Integrated sink for easy cleanup Convenient 32-inch side burner for expanded cooking capabilities High-performance 30-inch BBQ grill for perfect grilling


  • The 32 in. 4-burner gas grill delivers pro-style performance with three 12,000 BTU tube burners, and a 13,000 BTU infrared burner, featuring blue LED knob lights and halogen lights for nighttime grilling
  • The 32 in. grill cabinet features two storage drawers and a bottom cabinet for housing the propane tank, the cabinet includes sliding rails for smooth and easy access to the propane tank
  • This wood-fired pizza oven features a ceramic pizza stone for authentic smoky flavors and perfect crusts, also equipped with essential accessories and a bottom shelf for storing your grilling tools
  • Outdoor Sink: A stainless-steel sink cabinet designed for outdoor kitchens, perfect for rinsing ingredients, thawing proteins, and cleaning utensils after grilling, It includes extra cabinet space
  • Corner Cabinet: This stainless-steel corner piece completes your outdoor kitchen setup by creating an L-shape for extra counter space, an extra-large storage cabinet provides ample room for grilling essentials
  • Dual-Burner Side Burner with Storage Cabinet: The versatile side burner features two powerful burners with individual control knobs, allowing you to cook two dishes simultaneously

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.