Zoro Homepage

Kids Adjustable Pivot Stool, Small, 13in. to 17in., Blue

  • Mfr # KDAP-2024WH

  • Zoro # G915718257


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Size
13.75" x 13.75" x 13~17"
Includes
Assembled Pivot Stool, Instructions
Recommended Age
6-9 years
Recommended Grade
Grade 1-4
Material
Plastic base, steel piston, plastic seat, foam filling, neoprene cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDAP-2024WH
Zoro #
G915718257
UPC #
632201113007
Country of Origin
Taiwan, Province of China

Dimensions

Size
13.75" x 13.75" x 13~17"

Details

Color
Blue
Includes
Assembled Pivot Stool, Instructions
Recommended Age
6-9 years
Recommended Grade
Grade 1-4
Material
Plastic base, steel piston, plastic seat, foam filling, neoprene cover

Description

Pivot Rotating Stool designed for Kids with 360 Degree Movement and Ergonomic Features. Tailored for students and children, this adjustable chair offers the opportunity for students of varying heights to enjoy the benefits of active sitting and freedom of movement. Outlet for High Energy: Provides an outlet for children with high energy and sensory seating for ADD, ADHD or Autism. Suggested for ages 6-9, Grades 1-4, Height: 44"-52".


  • Increase Secondary Focus: Continuous movement while sitting relaxes the right side of the brain, leading to better focus.
  • Outlet for High Energy: Provides an outlet for children with high energy and sensory seating for ADD, ADHD or Autism.
  • Waterproof Fabric: Upholstered in stretch material with protective layers that repel water, oil, and stains.
  • Stable Base: A steady foundation with anti-slip rubber pads on the bottom.
  • Adjustable Height: Pull the donut-shaped handle to make seat height adjustments
  • Seat Motion: Pivots 360 Degree with swivel and tilting in any direction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.