Kids Wobble Chair for Schools, Classrooms, 14in tall, Active Seating, Purple

  • Mfr # 803893

  • Zoro # G022706420


product price:  $76.59
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
275 lbs
Height
14 in
Application
Homework, reading, drawing, eating or board games
Length
13.75 in
Child Height for Use
45-48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803893
Zoro #
G022706420
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Length
13.75 in
Child Height for Use
45-48 in
Width
13.75 in

Details

Maximum Load Capacity
275 lbs
Application
Homework, reading, drawing, eating or board games
Shape
Round
Material
Plastic
Item
Kids Wobble Chair
Suggested Age Range
6-7 years old
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Color
Purple
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
For Use With
Classrooms, Schools, Libraries, Home
Assembly Required
Yes
Suggested School Grade
Grade 1 and 2
Safety Features
Anti-tip safety ring

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 6-7; Grade 1-2; child height 45”-48”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.