Shop KOYO

Needle Roller Brg, 308, 1 7/8in Bore, Open

  • Mfr # B-308

  • Zoro # G701800081


product price: 
$
17.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.875 in
Bore Dia. (mm)
47.625 mm
Outside Dia. (In.)
2.25 in
Outside Dia. (mm)
57.15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-308
Zoro #
G701800081
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
10,400 lb
Dynamic Load Capacity (N)
25,100 N
Static Load Capacity (N)
46,300 N
Dynamic Load Capacity (Lb.)
5,650 lb
Number of Rows
One
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Minimum Temperature
-22 Degrees F
Dynamic Radial Load Capacity
5,650 lbf
Ring Material Grade
SUJ 2
Closure
Open
Maximum Temperature
248 Degrees F
Maximum Speed
3,500 RPM
System of Measurement
Inch
Full Complement
Yes
Roller Material Grade
SUJ 2
Lubricant Material
Oil
Bearing Design
B
Lubrication Openings
Not Applicale
Standards
ANSI/ABMA 18.2, ASTM F2162
Static Radial Load Capacity
10,430 lbf
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Bearing Industry Number
308
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Industry Number
308

Description

Needle Roller Bearing, Bearing Industry Number 308, Bearing Design B, Bore Diameter 1 7/8 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/4 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.